PB145D PermaShape Finishingtrowel 14 x 5"

Order Code: ZT2601884S

£61.99 Inc VAT (20%)


Description

Marshalltown PB145D PermaShape FinishingTrowel 14 x 5" The Marshalltown PB145D PermaShape Finishing Trowel guarantees that your trowel will maintain its shape while ensuring a professional quality finish to any drywall project. The broken-in blade is ideal for both professional and beginner finishers who prefer a pre-bevelled trowel for fewer lines and no break-in period. It is lightweight, durable, and comes with a soft grip DuraSoft handle for increased comfort. Features: PermaShape guarantees your trowel will maintain its shape Blade material: high carbon steel Blade style: Broken-In Aluminium alloy Xtralite mounting is lightweight and durable Comes with a resilient soft-grip DuraSoft handle that increases comfort and reduces fatigue Specification: Handle Type: Durasoft Material Type: Carbon Steel Width: 5" / 127mm Length: 14" / 356mm

See full description
Specifications for PB145D PermaShape Finishingtrowel 14 x 5"
  • Handle Type
    Durasoft
  • Product Type
    Finishing Trowel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome