Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Trowels & Plasterwork Tools
Plasterers Bucket 28L
By Workshop
View all 1 reviews
Order Code:
ZT1008802X
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/trowels-and-plasterwork-tools/plasterers-bucket-28l/p/ZT1008802X
Add to quotation
Schedule an order and save 5%
View all Trowels & Plasterwork Tools
Description
Plasterer's plastic bucket with handle.
Colour: white.
Capacity: 28L.
Tags:
#BulkDiscount
Specifications
Specifications for Plasterers Bucket 28L
Type
Plasterers Bucket
Capacity
28 Ltr
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome