Pointing & Brick Trowel 4" London Pattern

Order Code: ZT4967754S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

RST Pointing & Brick Trowel 4" London Pattern Wood handle Carbon steel blade 4"/100mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Pointing & Brick Trowel 4" London Pattern
  • Blade Material
    Carbon steel
  • Product Type
    Pointing & Brick Trowel
  • Handle Material
    Wood
  • Blade Length
    100mm
  • Size
    4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome