Pointing Trowel 7" - PVPTROWEL7

Order Code: ZT3115963S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Made from 1st Class German Steel, this pointing tool is designed to make the pointing of mortar quick and easy.

This tuck (finger) pointing trowel is designed to fill and finish masonry joints with mortar but it's a versatile tool for mixing, patching, pointing, and scraping.

The blade is 170mm in length and 13mm in width with a rounded tip.

Overall length: 300mm

PRODUCT FEATURES
Made from 1st Class German Steel
Provides an extra smooth finish
Steel blade
13mm blade width

See full description
Specifications for Pointing Trowel 7" - PVPTROWEL7
  • Overall Length
    300mm
  • Blade Length
    170mm
  • Blade Width
    13mm
  • Product Type
    Pointing Trowel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome