Premium Planters Trowel FSK137200

Order Code: ZT2596652S

£10.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Fiskars FSK137200 Premium Planters Trowel is the ideal tool for planting and transplanting in hard ground. Its robust construction makes it a perfect nursery tool with its corrosion resistant stainless steel blade. This trowel has a sharp blade edge for better penetration into even the most resistant soil. To better aid handling performance, the body is made from durable and lightweight FiberComp. A hanging hole is incorporated in the handle for easy storage. Specification Length 375mm Width 87mm Weight 0.13kg

See full description
Specifications for Premium Planters Trowel FSK137200
  • Type
    Trowel
  • Product Type
    Trowel
  • Weight
    0.13kg
  • Length
    375mm
  • Width
    87mm