0
1

Prestige Bucket Trowel 7in FAIPTFBT7

Order Code: ZT1280237P

£17.99 Inc VAT (20%)


Description

The Faithfull Prestige Bucket Trowel has a tapered blade for removing materials from the sides and bases of buckets. The blade is solid forged from one-piece of chrome vanadium steel for strength. Rounded edges allow the blade to glide around bucket bases with minimal scratching. The ergonomic soft grip handle provides a superior grip and the high lift design allows sufficient knuckle clearance. The Prestige range is manufactured to the highest standards and is also covered by a 10 year guarantee. Specification Blade Size 180 x 93-120mm (7in)

See full description
Specifications for Prestige Bucket Trowel 7in FAIPTFBT7
  • MFR Part No.
    FAI006
  • Blade Material
    Chrome Vanadium Steel
  • Blade Length
    7in
  • Handle Type
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome