Prestige Cement Trowel 16 x 4.3/4in

Order Code: ZT1280230P

£29.99 Inc VAT (20%)


Description

The Faithfull Prestige Cement Trowel has been designed for applying mortar or cement over large surface areas. Commonly used for laying flooring. This trowel has a long blade with a pointed end shape, to allow access to corners when final finishing a flat surface. The 301 high-grade stainless steel blade is riveted to the aluminium shank for strength and durability. The ergonomically shaped lsquo;camel backrsquo; handle has a soft grip for comfort during prolonged use. The arched shaped also allows for extra knuckle clearance. The Prestige range is manufactured to the highest standards and is also covered by a 10 year guarantee.

See full description
Specifications for Prestige Cement Trowel 16 x 4.3/4in
  • MFR Part No.
    FAI025
  • Blade Size
    16 x 4.3/4in
  • Blade Material
    Stainless Steel
  • Blade Width
    4.3/4in
  • Blade Length
    16in
  • Handle Type
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome