0
1

Prestige Gauging Trowel 180mm (7in) FAIPTFG7

Order Code: ZT1280238P

£17.99 Inc VAT (20%)


Description

The Faithfull Prestige Gauging Trowel has been designed for mixing and applying small amounts of mortar in confined areas. The rounded tip is ideal for applying mortar around roofing tiles. The blade is solid forged from one-piece of chrome vanadium steel, which is taper ground for strength and flexibility. The ergonomic soft grip handle provides a superior grip and the high lift design allows sufficient knuckle clearance. The Prestige range is manufactured to the highest standards and is also covered by a 10 year guarantee. Specification Blade Size 180mm (7in)

See full description
Specifications for Prestige Gauging Trowel 180mm (7in) FAIPTFG7
  • MFR Part No.
    FAI003
  • Blade Length
    7in
  • Handle Type
    Soft Grip
  • Blade Material
    Chrome Vanadium Steel
  • Size
    7in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome