Prestige Internal Corner Trowel 5 x 4in FAIPTICTSS

Order Code: ZT1280244P

£12.99 Inc VAT (20%)


Description

The Faithfull Prestige Internal Corner Trowel has been designed to provide a clean edge for internal corners. The blade is made from one-piece of stainless steel. Fitted with an ergonomic soft grip handle that provides superior grip. The Prestige range is manufactured to the highest standards and is also covered by a 10 year guarantee. Specification Blade Size 125 x 100mm (5 x 4in)

Specifications for Prestige Internal Corner Trowel 5 x 4in FAIPTICTSS
  • MFR Part No.
    FAI011
  • Type
    internal Corner
  • Blade Size
    5 x 4in
  • Blade Width
    4in
  • Trowel Type
    Internal Corner
  • Blade Length
    5in
  • Handle Type
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome