0
1

Prestige London Pattern Brick Trowel 275mm (11in) FAIPTFBT11L

Order Code: ZT1280234P

£29.99 Inc VAT (20%)


Description

The Faithfull Prestige London Pattern Brick Trowel is ideal for levelling, spreading and shaping mortar or cement. The blade is solid forged from one-piece of chrome vanadium steel, which is taper ground for strength and flexibility. The polished and hardened edges ensure resistance to abrasion for a long working life. This trowel is well balanced with a high lift soft grip handle for a superior grip and sufficient knuckle clearance. The handle is complete with a heavy-duty end cap, designed to withstand continuous use when tapping bricks. The Prestige range is manufactured to the highest standards and is also covered by a 10 year guarantee. Specification Blade Size 275mm (11in)

See full description
Specifications for Prestige London Pattern Brick Trowel 275mm (11in) FAIPTFBT11L
  • MFR Part No.
    FAI010
  • Blade Length
    11in
  • Size
    11in
  • Handle Type
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome