0
1

Prestige Margin Trowel 125 x 50mm (5 x 2in) FAIPTFMT52

Order Code: ZT1280239P

£13.99 Inc VAT (20%)


Description

The Faithfull Prestige Margin Trowel has been designed for tight spots, detail and cornice work. The blade is solid forged from one-piece of chrome vanadium steel, which is taper ground for strength and flexibility. The ergonomic soft grip handle provides a superior grip and the high lift design allows sufficient knuckle clearance. The Prestige range is manufactured to the highest standards and is also covered by a 10 year guarantee. Specification Blade Size 125 x 50mm (5 x 2in)

See full description
Specifications for Prestige Margin Trowel 125 x 50mm (5 x 2in) FAIPTFMT52
  • MFR Part No.
    FAI005
  • Type
    Margin
  • Blade Material
    Chrome Vanadium Steel
  • Blade Width
    2in
  • Trowel Type
    Margin
  • Blade Length
    5in
  • Handle Type
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome