Prestige Tuck Pointer 175 x 13mm (7 x 1/2in)

Order Code: ZT1280242P

£11.29 Inc VAT (20%)


Description

The Faithfull Prestige Tuck Pointer has been designed to help form weatherproof joints between brick courses. The blade is solid forged from one-piece of chrome vanadium steel, which is taper ground for strength and flexibility. The ergonomic soft grip handle provides a superior grip and the high lift design allows sufficient knuckle clearance. The Prestige range is manufactured to the highest standards and is also covered by a 10 year guarantee. Specification: Blade Size: 175 x 13mm (7 x 1/2in)

See full description
Specifications for Prestige Tuck Pointer 175 x 13mm (7 x 1/2in)
  • MFR Part No.
    FAI004
  • Blade Width
    1/2in
  • Handle Type
    Soft Grip
  • Blade Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome