R231 Mastic Trowel U Notches Edge Plastic Handle 11 x 4.3/4in RAG231

Order Code: ZT1290003P

£12.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Superlite mastic trowel is designed for evenly spreading adhesive. It has U shaped serrated edges on one side and the top edge, and two straight edges for finishing in corners and cutting off. The trowel has a polished and ground flexible steel blade and a baa shaped plastic handle. Blade Size. 280 x 120mm (11 x 4.3/4in).

Specifications for R231 Mastic Trowel U Notches Edge Plastic Handle 11 x 4.3/4in RAG231
  • MFR Part No.
    R231
  • Blade Size
    11 x 4.3/4in
  • Blade Length
    11in
  • Notch Style
    U
  • Blade Width
    4.3/4in