RTR124B 11" x 4.5" B Grade Finishing Trowel

Order Code: ZT2814909S

£7.29 Inc VAT (20%)


Description

RST RTR124B 11x4.5" B Grade Finishing Trowel
The RST RTR11SSD finishing trowel is used to smooth, level, or texture the top layer of hardening concrete. It is extremely lightweight yet durable thanks to its carbon steel blade which offers great resistance to corrosion. It features invisible rivets for a professional finish.

Features:
Used to smooth, level, or texture the top layer of hardening concrete
Shaped wood handle
Carbon steel blade
Alloy mounting
Grade B
Invisible rivets
Specification:
Size: 11 x 4 1/2" / 280 x 115mm
Grade: B

See full description
Specifications for RTR124B 11" x 4.5" B Grade Finishing Trowel
  • Material
    Carbon Steel
  • Product Type
    Finishing Trowel
  • Grade
    B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome