RTR136 Gauging Trowel with Wooden Handle 7IN

Order Code: ZT2603344S

£4.29 Inc VAT (20%)


Description

RST RTR136 Gauging Trowel With Wooden Handle 7" The RST RTR136gauging trowel is ideal for small plastering or cementing jobs in confined spaces.It has been made from high carbon steel for maximum strength and durability yet is lightweight and functional. Features: Ideal for small plastering or cementing jobs in confined spaces For mixing/gauging small quantities Wood handle Plastic ferrule Carbon steel blade Specification: Size:7" / 175mm

See full description
Specifications for RTR136 Gauging Trowel with Wooden Handle 7IN
  • Product Type
    Gauging Trowel
  • Blade Material
    High Carbon Steel
  • Handle Material
    Wood