RTR137S Bucket Trowel with Soft Touch Handle 7IN

Order Code: ZT2603263S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%


Description

RST RTR137S Bucket Trowel With Soft Touch Handle 7" The RST RTR137S bucket trowel is a wide-bladed tool designed for scooping mortar from a bucketand for buttering bricks and smoothing mortar. It is extremely durable thanks to its carbon steel blade which has been hardened and tempered for great strength yet is completely lightweight and functional. Features: Round corners forcleaning out the bottom of the bucket when laying bricks Soft touch handle for maximum comfort Metal tang Carbon steel blade Specification: Size: 175mm / 7"

See full description
Specifications for RTR137S Bucket Trowel with Soft Touch Handle 7IN
  • Blade Material
    Carbon Steel
  • Product Type
    Bucket Trowel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome