RTR88A Trowel and Square Small Tool 1/2in

Order Code: ZT2603359S

£8.99 Inc VAT (20%)


Description

RST RTR88A Trowel and Square Small Tool 1/2in The RST RTR88A is a double ended small trowel made from carbon steel. Designed for pointing or cementing any small scale brickwork. Features: Double-ended Carbon steel Specification: Square End Size: 1/2" / 13mm Trowel End Size: 1. 1/2in /32mm x 3in / 75mm

Specifications for RTR88A Trowel and Square Small Tool 1/2in
  • Material
    Carbon Steel
  • Product Type
    Trowel