RTR88B Trowel and Square Small Tool 5/8IN

Order Code: ZT2603438S

£7.29 Inc VAT (20%)


Description

RST RTR88B Trowel and Square Small Tool 5/8in The RST RTR88B is a double-ended small trowel made from carbon steel. Designed for pointing or cementing any small-scale brickwork. Features: Double-ended Carbon steel Specification: Square End Size: 5/8" / 16mm Trowel End Size: 1. 1/4in /32mm x 3in / 75mm

Specifications for RTR88B Trowel and Square Small Tool 5/8IN
  • Material
    Carbon Steel
  • Product Type
    Trowel and Square