Stainless Steel External Corner Trowel Rubber Handle - 120 X 60mm

Order Code: ZT3286668S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Internal and external corners can be one of the hardest and most frustrating areas to plaster which means you need to make life easier and save yourself precious time with a corner trowel. Corner trowels are specially designed for this purpose. Rubber soft grip, ergonomic two-component handle for prolonged periods of work in comfort. Stainless steel, high quality, highly durable and rust resistant. precision made blade. Well balanced and flexible. Ideal for plasterwork with plaster, and fillers. Part of the Sealey wide range of trowels, floats and building equipment.
• EXTERNAL CORNER TROWEL - the ideal trowel for plastering perfect corners.
• RUBBER HANDLE – ergonomic two-component handle.
• SOFT GRIP - ideal for prolonged periods of work with comfort.
• STAINLESS STEEL – high quality, highly durable and rust resistant.
• MODERN DESIGN – precision made blade. Well balanced and flexible.
• VERSATILE – ideal for plasterwork with plaster and fillers.
• WIDE RANGE – part of the Sealey wide range of trowels, floats and building equipment.

See full description
Specifications for Stainless Steel External Corner Trowel Rubber Handle - 120 X 60mm
  • MFR Part No.
    T1803

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome