Stainless Steel Finishing Trowel Rubber Handle - 30 X 160mm

Order Code: ZT3286676S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

This type of trowel is useful when finishing small surfaces or for reaching into tight areas. Rubber soft grip, ergonomic two-component handle for prolonged periods of work in comfort. Stainless steel, high quality, highly durable and rust resistant. precision made blade. Well balanced and flexible. Ideal for brickwork and plasterwork with mortar, putty, plaster, and adhesives. Part of the Sealey wide range of trowels, floats and building equipment.
• FINISHING TROWEL - For finishing small surfaces or for reaching into tight areas.
• RUBBER HANDLE – Ergonomic two-component handle.
• SOFT GRIP - Ideal for prolonged periods of work with comfort.
• STAINLESS STEEL – High quality, highly durable and rust resistant.
• MODERN DESIGN – Precision made blade. Well balanced and flexible.
• VERSATILE – Ideal for brickwork and plasterwork with mortar, putty, plaster, and adhesives.
• WIDE RANGE – Part of the Sealey wide range of trowels, floats and building equipment.

See full description
Specifications for Stainless Steel Finishing Trowel Rubber Handle - 30 X 160mm
  • MFR Part No.
    T1740

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome