Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Trowels & Plasterwork Tools
Stainless Steel Hand Fork Plastic Handled
By Rutland
8 Reviews
Order Code:
ZT1010499X
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 - 9
£4.98
4%
10 - 19
£4.77
8%
20 - 49
£4.57
12%
50 +
£4.36
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
5.19
https://www.zoro.co.uk/shop/tools-and-machining/trowels-and-plasterwork-tools/stainless-steel-hand-fork-plastic-handled/p/ZT1010499X
Add to quotation
Schedule an order and save 5%
View all Trowels & Plasterwork Tools
Description
270 x 76mm.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for Stainless Steel Hand Fork Plastic Handled
Overall Length
270mm
Blade/Head Material
Stainless
Overall Width
76mm
Type
Weeding Fork
Blade Finish/Coating
Polished Finish
Weight Each
170g
Handle Material
Plastic
Tine Material
Forged Steel
Shaft Material
Plastic
Handle Type
Plastic
Weight
0.17kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome