Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Trowels & Plasterwork Tools
STHT0-05899 320 x 130mm Finishing Trowel
By Stanley
Order Code:
ZT1008790X
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/trowels-and-plasterwork-tools/stht0-05899-320-x-130mm-finishing-trowel/p/ZT1008790X
Add to quotation
Schedule an order and save 5%
View all Trowels & Plasterwork Tools
Description
Blade: 320 mm x 130 mm
Specifications
Specifications for STHT0-05899 320 x 130mm Finishing Trowel
Overall Length
320mm
Overall Width
130mm
Type
Finishing Trowel
Material
Steel
MFR Part No.
STHT0-05899
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome