Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Trowels & Plasterwork Tools
STHT0-05927 Hand Sander
By Stanley
2 Review
Order Code:
ZT1008788X
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/trowels-and-plasterwork-tools/stht0-05927-hand-sander/p/ZT1008788X
Add to quotation
Schedule an order and save 5%
View all Trowels & Plasterwork Tools
Description
80 x 23 mm
Specifications
Specifications for STHT0-05927 Hand Sander
MFR Part No.
STHT0-05927
Material
Aluminium
Type
Hand Sander
Overall Width
80mm
Overall Length
230mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome