Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Trowels & Plasterwork Tools
STHT0-05928 Pole Sander
By Stanley
3 Review
Order Code:
ZT1008779X
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/trowels-and-plasterwork-tools/stht0-05928-pole-sander/p/ZT1008779X
Add to quotation
Schedule an order and save 5%
View all Trowels & Plasterwork Tools
Description
Weight 0.7kg
Length 1300mm
Sand Paper Size: 300 x 105mm
Specifications
Specifications for STHT0-05928 Pole Sander
MFR Part No.
STHT0-05928
Overall Length
1300mm
Type
Pole Sander
Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome