0
1
2

STHT1-05894 Drywall Metric 'T' Square

Order Code: ZT1008783X

£25.99 Inc VAT (20%)


Description

Easy to read black markings Notched head for cutting a 4" board in one swoop 2" blade to cut both sides of an outlet box without moving square. Durable blade springs straight no matter how you flex. Blade measures up to 48", head measures 1" - 6" on short & 2" to 16" on long end Markings in inches and eighths Standard T-square with 1/2" lip

Length: 1220mm

See full description
Specifications for STHT1-05894 Drywall Metric 'T' Square
  • Overall Length
    1220mm
  • Type
    T-Square
  • MFR Part No.
    STHT1-05894
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome