Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Trowels & Plasterwork Tools
Trowel 300 X 150 mm x 0, 7 mm 67016
By EGA Master
Order Code:
ZT3279970S
£29.99
each
Inc VAT (20%)
£149.95 minimum order value
£33.99
11.5% off
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
4-8
working days
Available
GBP
149.95
https://www.zoro.co.uk/shop/tools-and-machining/trowels-and-plasterwork-tools/trowel-300-x-150-mm-x-0-7-mm-67016/p/ZT3279970S
Add to quotation
View all Trowels & Plasterwork Tools
Description
TROWEL 300 X 150 MM X 0, 7 MM
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Trowel 300 X 150 mm x 0, 7 mm 67016
Width
300mm
Product Type
Trowel
Length
150mm
Thickness
0.7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome