X0900017 Socket Set 1/4in Drive (25 Piece)

Order Code: ZT2602744S

£12.99 Inc VAT (20%)
£14.399.5% off


Description

The XTrade X0900017 is a 25 Piece Pocket Sized Socket Set in a handy case measuring 160 x 80 x 35mm The XTrade X0900017 is a 25 Piece Pocket Sized Socket Set with 1/4 Inch Drive. It has a 72 tooth ratchet, 100mm extension bar, 12 sockets, 10 bits, and a square to hex adapter. It all comes in a handy case for storage. The extra-short reversible rachet, with a two-component handle, provides a comfortable grip and good accessibility in cramped spaces. The set contains the smaller socket and bit sizes most commonly used. Features: 72-Teeth Ratchet Soft-Grip Handle Quick Socket Release Button Contents: 12 x Sockets (4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13mm) 1 x PH2 Bit 1 x PZ2 Bit 2 x Hex Bits (5mm & 6mm) 6 x TORX Bits (T10,T15,T20,T25,T30 & T40) ¼” extension bar 100mm ¼” compact length ratchet (125mm) Adapter

See full description
Specifications for X0900017 Socket Set 1/4in Drive (25 Piece)
  • Number of Pieces
    25
  • Product Type
    Socket Set
  • Drive
    01-Aprin
  • Dimensions
    160 x 80 x 35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome