0
1

X0900132 Brick Trowel Philadelphia Pattern 11" /279mm

Order Code: ZT4042126S

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.824%
10 - 19£8.458%
20 - 49£8.0912%
50 +£7.7216%


Description

The XTrade X0900132 Brick Trowel Philadelphia Pattern is ideal for shaping and spreading mortar with ease
The XTrade X0900132 Philadelphia Pattern Brick Trowel has a Blade measuring 11 x 5. 1/2 inches (279 x 140mm) Master the Art of Masonry. Discover the perfect balance of craftsmanship and durability with the XTrade Philadelphia Pattern Brick Trowel. A professional-grade tool designed for masons and builders. Engineered with precision, this brick trowel features an 11” blade, crafted for optimal control and efficiency in laying bricks. Trust XTrade for superior performance.

Features:
Precision 11″ Blade: The XTrade Philadelphia Pattern Brick Trowel provides optimal control and efficiency in the precise laying of bricks
Philadelphia Pattern Design: Designed in the classic Philadelphia pattern, this brick trowel is ideal for shaping and spreading mortar with ease
Versatile Applications: A versatile tool for masonry projects, the brick trowel is suitable for various construction tasks, from bricklaying to blockwork
Durable Construction: Crafted with durability in mind, the brick trowel is built to withstand the demands of regular use, ensuring lasting performance on the job
Ergonomic Handle: The ergonomic handle ensures a comfortable and secure grip, reducing hand fatigue during extended use and providing precise control
Efficient Mortar Application: The Philadelphia Pattern Brick Trowel is designed for efficient mortar application, streamlining your masonry work
Specification:
Part Number: X0900132
Blade Dimensions: 11 x 5 1/2” (279 x 140mm) Philadelphia pattern

See full description
Specifications for X0900132 Brick Trowel Philadelphia Pattern 11" /279mm
  • Product Type
    Brick Trowel