0
1

X0900135 Tuck Pointer 6. 3/4" /171mm

Order Code: ZT4042099S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.465%
20 +£4.2210%


Description

The XTrade X0900135 Tuck Pointer is designed for efficient mortar application, streamlining your joint work
The XTrade X0900135 Tuck Pointer has a slim Steel Blade measuring 6. 3/4 x 1/2 inches Perfect your masonry joints with the XTrade Tuck Pointer, a meticulously crafted tool designed for professionals. This tuck pointer ensures precision and control in the application of mortar, making it an essential companion for flawless joint work. Trust XTrade for superior craftsmanship and redefine your masonry projects with confidence.

Features:
Precision 6 3/4″ Blade: The XTrade Tuck Pointer boasts a precision-engineered 6 3/4″ high-quality steel blade, offering optimal control and efficiency in the application of mortar for seamless jointing
Versatile Applications: Ideal for tuck pointing and finishing joints in brickwork, this is a versatile tool suitable for various masonry projects, ensuring a professional finish
Durable Construction: Crafted with durability in mind, the tuck pointer is built to withstand the demands of regular use, ensuring lasting performance on the job
Ergonomic Handle: The ergonomic handle ensures a comfortable and secure grip, reducing hand fatigue during extended use and providing precise control
Efficient Mortar Application: The tuck pointer is designed for efficient mortar application, streamlining your joint work and enhancing the overall appearance of your masonry

Specification:
Part Number: X0900135
Blade Dimensions: 6 3/4“ x 1/2 “ (171 x 13mm)

See full description
Specifications for X0900135 Tuck Pointer 6. 3/4" /171mm
  • Blade Material
    Steel
  • Product Type
    Tuck Pointer