0
1

X0900138 Aluminium Hawk 12" /300mm

Order Code: ZT4042160S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

The XTrade X0900138 Aluminium Hawk has ample space for holding and applying plaster
The XTrade X0900138 Hawk has an Aluminium Blade with a surface area of 12 x 12″ (300 x 300mm) Experience unparalleled ease and precision in plastering with the XTrade Aluminium Hawk. Meticulously crafted for professionals, this lightweight yet robust hawk is designed to enhance your plastering workflow. With a 12″ surface, it provides the perfect platform for holding and applying plaster, ensuring a seamless and professional finish every time. Trust XTrade for superior craftsmanship and redefine your plastering projects with confidence.

Features:
Generous 12″ Surface: The XTrade Aluminium Hawk features a generous 12″ surface, providing ample space for holding and applying plaster with precision. Boast grip rings to prevent slippage
Lightweight Aluminium Construction: Crafted from lightweight yet durable aluminium, this hawk is easy to handle, reducing fatigue during extended plastering sessions
Rounded Edges: The rounded edges of the hawk facilitate smooth and controlled plaster application, ensuring an even and professional finish
Comfortable Grip Handle: The comfortable grip handle ensures a secure hold, allowing for precise control and manoeuvrability while plastering. Detachable for added convenience and easy storage
Durable Build: Built with durability in mind, the XTrade Aluminium Hawk is designed to withstand the rigors of regular use, ensuring lasting performance on the job
Multipurpose Use: Ideal for a variety of plastering tasks, from wall applications to ceiling work, this hawk is a versatile tool suitable for various projects
Specification:
Part Number: X0900138
Blade Dimensions: Professional grade 12 x 12” (300 x 300mm)

See full description
Specifications for X0900138 Aluminium Hawk 12" /300mm
  • Product Type
    Hawk
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome