0
1

X0900140 V-Notched Trowel 11" /279mm

Order Code: ZT4042123S

£6.29 Inc VAT (20%)


Description

The XTrade X0900140 V-Notched Trowel offers optimal control in the application of adhesives for tile installation
The XTrade X0900140 is a V-Notched Trowel with a high-quality Steel Blade measuring 11 x 4. 1/2 inches (279 x 114mm) Achieve perfection in tile installation with the XTrade V-Notched Trowel, a meticulously crafted tool designed for professionals. Featuring an 11″ blade with 1/4” x 1/4” V-notches, this trowel ensures precise and efficient application of adhesives for seamless tile placement. Trust XTrade for superior craftsmanship and redefine your tiling projects.

Features:
Precision 11″ Blade: The XTrade V-Notched Trowel boasts an 11″ high-quality steel blade, offering optimal control and efficiency in the application of adhesives for tile installation
V-Notch Design: The 1/4 x 1/4“ (6 x 6mm) V-notch design of the blade ensures consistent and uniform distribution of adhesives, enhancing the stability and adherence of tiles
Versatile Applications: Ideal for various tiling projects, this trowel is suitable for floor and wall applications, ensuring a professional finish every time
Durable Construction: Crafted with durability in mind, the square notched trowel is built to withstand the demands of regular use, ensuring lasting performance on the job
Ergonomic Handle: The ergonomic handle ensures a comfortable and secure grip with perfect knuckle clearance, reducing hand fatigue during extended use and providing precise control. It’s riveted to the blade for maximum strength
Efficient Adhesive Application: The V-notched trowel is designed for efficient application of adhesives, streamlining your tile installation work
Specification:
Part Number: X0900140
Blade Dimensions: 11 x 4 1/2” (279 x 114mm)
Notch Dimensions: 1/4 x 1/4“ (6 x 6mm) notch size

See full description
Specifications for X0900140 V-Notched Trowel 11" /279mm
  • Blade Material
    Steel
  • Product Type
    V-Notched Trowel