0
1

X0900142 Pointed Flooring Trowel 16" /405mm

Order Code: ZT4042162S

£8.19 Inc VAT (20%)


Description

The XTrade X0900142 Pointed Flooring Trowel offers optimal control and efficiency in the shaping of flooring materials
The XTrade X0900142 is a Pointed Flooring Trowel with a Blade measuring 16 x 4. 1/2 inches (405 x 110mm) Step into a new era of flooring craftsmanship with this XTrade Pointed Flooring Trowel, meticulously designed for professionals. Featuring a 16″ blade with a pointed design, this flooring trowel ensures unparalleled precision and control in the application and shaping of flooring materials. Trust XTrade for superior craftsmanship and redefine your flooring projects with confidence.

Features:
Precision 16“ Pointed Blade: The XTrade Pointed Flooring Trowel boasts a 16″ high-quality steel blade with a pointed design, offering optimal control and efficiency in the application and shaping of flooring materials
Versatile Applications: Ideal for a variety of flooring tasks with a large surface area, this trowel is perfect for spreading and levelling flooring compounds, ensuring a professional finish every time
Durable Construction: Crafted with durability in mind, the pointed flooring trowel is built to withstand the demands of regular use, ensuring lasting performance on the job
Pointed Blade for Precision: Perfect for finishing hard to reach areas, the pointed blade design enhances the overall appearance of your flooring work
Ergonomic Handle: The ergonomic handle ensures a comfortable and secure grip with perfect knuckle clearance, reducing hand fatigue during extended use and providing precise control
Efficient Flooring Application: The pointed flooring trowel is designed for efficient application and shaping of flooring materials, streamlining your flooring work and enhancing overall efficiency
Specification:
Part Number: X0900142
Blade Dimensions: 16 x 4 1/2” (405 x 110mm)

See full description
Specifications for X0900142 Pointed Flooring Trowel 16" /405mm
  • Product Type
    Pointed Flooring Trowel