DGTR 25B-2D35 Do-Grip Holder

Order Code: ZT1127643X

£163.99 Inc VAT (20%)


Description

These blades are suitable for turning, using Grip 4 - 6mm inserts.

Specifications for DGTR 25B-2D35 Do-Grip Holder
  • MFR Part No.
    2301394
  • Cutting Height
    25mm
  • Maximum Grooving Depth
    17.5mm
  • Series
    Do-Grip
  • Blade Length
    140mm
  • Minimum Grooving Width
    1.9mm
  • ISO Designation
    DGTR 25B-2D35
  • Blade Height
    25mm
  • Blade Width
    1.6mm
  • Blade Type
    Tool Holder
  • Cutting Application
    Grooving
    Parting
  • Maximum Grooving Width
    2.5mm
  • Workpiece Diameter
    35
  • Number of Pockets
    1
  • Insert Style
    DGN/R/L
  • Seat Size
    2
  • Blade Style
    DO-GRIP HOLDER

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome