0
1

GL5-S2020KFR-12 Parting & Grooving Toolholder

Order Code: ZT3672966S

£149.99 Inc VAT (20%)


Description

Introducing the Dormer Pramet clamp grooving tool, designed for precision machining applications. This external parting-off and grooving tool features an advanced design to meet various machining needs. Specifically crafted for multi-directional copy turning, shallow and deep radial grooving, radial groove turning, parting-off, and tube parting-off. The left-handed configuration ensures optimal performance, and the insert's parallel alignment with the shank enhances versatility. With a maximum parting diameter of 80mm, this tool is ideal for a range of machining tasks. Experience efficient and accurate machining with this specialized grooving tool.

Features and Benefits
• Deep parting-off and grooving due to 25mm long double edged inserts

Typical Applications
• H - Hardened materials (any engineering metal with a hardness 45HRC)
• K - Cast Iron (castings of iron and carbon alloys with 2% carbon content)
• M - Stainless steel (corrosion resistant steels with ≥ 11% chromium content)
• N - Non-ferrous metals (metals including alloys without an appreciable amount of iron)
• P - Steel and cast steel (steels with alloy content ≤ 10% and a hardness of < 45HRC)
• S - High-temperature alloys (superalloys with high temperature stength and corrosion resistant surpassing that of stainless steel)

See full description
Specifications for GL5-S2020KFR-12 Parting & Grooving Toolholder
  • Head Length
    36mm
  • Minimum Cutting Width
    5mm
  • Maximum Cutting Width
    5mm
  • Product Type
    Toolholder
  • Shank Height
    20mm
  • Overall Length
    125mm
  • ISO Designation
    GL5-D
  • Shank Width
    20mm
  • Hand Type
    Right

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome