Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Parting & Grooving
Toolholders
Turning & Parting Toolholders
GY Series 90 Internal Grooving Right Hand Modular Holder
By Mitsubishi
Order Code:
ZT1391250X
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-and-parting-toolholders/gy-series-90-internal-grooving-right-hand-modular-holder/p/ZT1391250X
Add to quotation
View all Turning & Parting Toolholders
Description
For producing 4.00mm Groove width.
Specifications
Specifications for GY Series 90 Internal Grooving Right Hand Modular Holder
Insert Style
GY2M
GY1G
GY2G
Cutting Height
23mm
Shank Diameter
20mm
Minimum Grooving Width
4mm
Workpiece Diameter
to 32
Maximum Grooving Width
4mm
Insert Holding Type
Screw-on
Series
GY
ISO Designation
GYAR25K90B-G07
Modular Toolholder
Holder for Modular Blade
Cutting Direction
Right Hand
Overall Length
125mm
Maximum Grooving Depth
7mm
Seat Size
G
Minimum Bore Diameter
32mm
Head Length
40mm
Toolholder Style
GYAR
Cutting Application
Grooving
Centre to Cutting Tip
19mm
MFR Part No.
90023412
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome