Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Parting & Grooving
Toolholders
Turning & Parting Toolholders
GYAL25K90B-F06 Internal Grooving Toolholder
By Mitsubishi
Order Code:
ZT1127105X
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-and-parting-toolholders/gyal25k90b-f06-internal-grooving-toolholder/p/ZT1127105X
Add to quotation
View all Turning & Parting Toolholders
Description
For producing 3.00mm Groove width.
Specifications
Specifications for GYAL25K90B-F06 Internal Grooving Toolholder
Insert Holding Type
Screw-on
Seat Size
F
Minimum Grooving Width
3mm
ISO Designation
GYAL25K90B-F06
Series
GY
Workpiece Diameter
to 32
Cutting Direction
Left Hand
Head Length
40mm
Cutting Application
Grooving
Maximum Grooving Depth
6mm
Shank Diameter
25mm
Toolholder Style
GYAL
MFR Part No.
90023447
Overall Length
125mm
Minimum Bore Diameter
32mm
Maximum Grooving Width
3mm
Modular Toolholder
Holder for Modular Blade
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome