0
1

Prscl 4040 S 16 External Turning Holder Left Hand

Order Code: ZT3302770S

£179.99 Inc VAT (20%)


Description

These turning toolholders were designed to hold a round positive insert with a diameter of 16mm and a thickness of 6.35mm. The toolholder is left-handed. 40mm tool height x 40mm width x 250mm long for taper turning, single and multi-directional copy turning, and longitudinal turning without shoulder.

Features and Benefits
• Nickelized for higher oxidation and wear resistance
• Internal coolant channels improve insert tool life
• Improved chip evacuation provides high surface quality and reliability

See full description
Specifications for Prscl 4040 S 16 External Turning Holder Left Hand
  • Shank Width
    40mm
  • Insert Holding Type
    Lever Lock
  • MFR Part No.
    8281354
  • Toolholder Style
    PRSC
  • ISO Designation
    PRSCL4040S16
  • Insert Style
    RCMX
  • Set Type
    Individual Toolholder
  • Shank Height (h)
    40mm
  • Insert Shape
    Round