Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Parting & Grooving
Toolholders
Turning & Parting Toolholders
S0610H SWUBR-06 Toolholder
By Iscar
Order Code:
ZT1128436X
£123.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
123.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-and-parting-toolholders/s0610h-swubr-06-toolholder/p/ZT1128436X
Add to quotation
Schedule an order and save 5%
View all Turning & Parting Toolholders
Description
S-SWUBR/L Screw clamp miniature boring bars for small WBMT trigon inserts.
Steel Shank.
Specifications
Specifications for S0610H SWUBR-06 Toolholder
Hand Type
Right
Product Type
ISOTurn
Shank Height
9mm
Shank Width
3mm
ISO Designation
S0610H SWUBR-06
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome