TTER 20-20-2 Toolholder

Order Code: ZT3308955S

£179.99 Inc VAT (20%)


Description

Holders for external Turning and Grooving.
Left Hand:
TTEL 2020-3: Overall length 125mm. Shank: 20 x 20mm. Insert type T_J/C, TDT, TDG.
Right Hand:
TTER 2020-2: Overall length 125mm. Shank: 20 x 20mm. Insert type TDT.
TTER 2020-3: Overall length 125mm. Shank: 20 x 20mm. Insert type T_J/C, TDT, TDG.
TTER 2525-2: Overall length 150mm. Shank: 25 x 25mm. Insert type TDG.
TTER 2525-3: Overall length 150mm. Shank: 25 x 25mm. Insert type T_J/C, TDT, TDG.
TTER 2525-4: Overall length 150mm. Shank: 25 x 25mm. Insert type T_J/C, TDT, TDG.

See full description
Specifications for TTER 20-20-2 Toolholder
  • ISO Designation
    TTER 20-20-2
  • MFR Part No.
    2800040

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome