Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
9.6mm Double Cut Ball Nosed Cone L Burr
By Sandvik
Order Code:
ZT4789551S
£13.99
each
Inc VAT (20%)
£139.90 minimum order value
Quantity
Price
Discount
1 - 9
£13.99
0%
10 - 19
£13.29
5%
20 +
£12.59
10%
10
Add to basket
Minimum order quantity: 10.
Get it in
11-13
working days
Available
GBP
139.90
https://www.zoro.co.uk/shop/tools-and-machining/turning-inserts/9-6mm-double-cut-ball-nosed-cone-l-burr/p/ZT4789551S
Add to quotation
View all Turning Inserts
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 9.6mm Double Cut Ball Nosed Cone L Burr
MFR Part No.
8432047
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome