CCGT 060202 Insert Grade IC30N

Order Code: ZT1166088X

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£86.478%


Description

IC30N Grade description: (P05 - P25). Cermet grade for carbon steel, tool steel, alloy steel, steel casting, malleable cast iron, austenitic stainless steel, martensitic stainless steel, free cutting steel. Suitable for medium speed, medium feed and interrupted cut.
IC20 (K10-K20, N05-N25, S05-S20, H05-H15) - Uncoated. For finishing and medium cutting on grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. stainless and high-temp resistant alloys.

Chip Breaker: AS. Application: Finish/Medium.

See full description
Specifications for CCGT 060202 Insert Grade IC30N
  • Finish/Coating
    Uncoated
  • Manufacturer Grade
    IC30N
  • ISO Designation
    CCGT 060202
  • Insert Style
    CCGT
  • Material
    Cermet
  • Corner Radius
    0.2
  • Shape
    80° Rhombic
  • Inscribed Circle
    6.35mm
  • Clearance Angle
    7°
  • ISO Category Grade
    P
    M
  • Cutting Edge Length
    6.5mm
  • Insert Size
    060202
  • ISO Cut
    M10 to M20
    P10 to P30
  • Thickness
    2.38mm
  • Material Application
    Stainless Steel
    Steel
  • Pack Quantity
    1
  • MFR Part No.
    5503028
  • ISO Category
    M
    P