CCGT Turning Inserts Grade IC20


Select
£8.99 Inc VAT (20%)
Up to 37.5% off


See all variants from £8.99

Description

CCGT Turning Inserts

80° Rhombic Insert

Single-sided, 7° positive flank. Sharp cutting edge. Used for a wide range of materials. Positive rake.

Insert Grade IC20
ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)
Coating - Uncoated
An uncoated grade for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel.

Chipbreaker : AS . Application Finish / Medium

Feature Attributes

Material:
Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome