CCMT 060202E-FM Insert Grade T8430

Order Code: ZT3613005S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 +£5.166%


Description

The single-sided 80° rhombic turning insert offers a cutting-edge solution for precision in fine to medium machining of steels. Crafted from grade T8430 and PVD-coated fine-grained WC-Co carbide excels in diverse turning operations.

Features and Benefits
• Smooth machining enabled by narrow negative T-land, ensuring cutting-edge strength under common working conditions
• 3-D chip-breaker ensures effective chip-breaking control across a wide range of feeds and depths, enhancing machining versatility
• Wide chip groove enhances chip control, improving evacuation in the machining of tough materials
• WC-Co-based substrate, submicron-grained, offers high hardness, abrasive wear resistance, and comb crack resistance
• PVD coating enhances resistance to thermal cracking and performs well in operations with fluctuating cutting temperatures
• Multi-layered PVD coating features a thick TiN layer for crater wear resistance and a hard AlTiN layer for flank wear resistance
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge, enhancing overall performance

Typical Applications
• Steel
• Stainless steel

See full description
Specifications for CCMT 060202E-FM Insert Grade T8430
  • Material Application
    Stainless Steel
    Steel
  • Cutting Edge Length
    6.4mm
  • MFR Part No.
    7973796
  • Thickness
    2.38mm
  • Chipbreaker
    FM
  • Clearance Angle
    7°
  • Insert Style
    CCMT
  • ISO Cut
    M20-M35
    P20-P40
  • Material
    Carbide
  • Inscribed Circle
    6.35mm
  • Shape
    80° Rhombic
  • Corner Radius
    0.2mm
  • Finish/Coating
    PVD
  • ISO Designation
    CCMT060202E-FM, T8430
  • Insert Size
    6
  • ISO Category Grade
    M
  • Manufacturer Grade
    T8430