CCMT 060204-WF Insert Grade 1525

Order Code: ZT1208110S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

CCMT CoroTurn®107 are turning Inserts for external and internal machining of small and slender components. Featuring a double cutting edge and a durable PVD TICN+TIN coating for durability and performance.

Features and Benefits
• Sturdy and reliable carbide construction
• For external and internal machining of small/slender components
• Double cutting edge
• Durable PVD TICN+TIN coating for prolonged tool life

Specifications
• 80° Rhombic Insert
• Insert Grade 1525
• (P15)(M10) PVD Ti(CN),TiN coated grade

Typical Applications
• Turning
• Steel
• Stainless steel

See full description
Specifications for CCMT 060204-WF Insert Grade 1525
  • Thickness
    2.38mm
  • Chipbreaker
    WF
  • Clearance Angle
    7°
  • Material Application
    Stainless Steel
    Steel
  • Pack Quantity
    1
  • Corner Radius
    0.4
  • Insert Style
    CCMT
  • Inscribed Circle
    6.35mm
  • MFR Part No.
    11152271
  • Cutting Direction
    Neutral
  • ISO Category Grade
    P
    M
  • ISO Cut
    P15
    M10
  • Shape
    80° Rhombic
  • ISO Designation
    CCMT 060204-WF
  • Finish/Coating
    Ti (CN), TiN
  • Cutting Edge Length
    6.5mm
  • Insert Size
    060204
  • Manufacturer Grade
    1525
  • Material
    Carbide
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome