CCMT 09T304 Insert Grade UE6020

Order Code: ZT2491104S

£8.99each Inc VAT (20%)
£89.90 minimum order value
QuantityPriceDiscount
1 - 9£8.990%
10 - 19£8.634%
20 +£8.278%

Minimum order quantity: 10.

Description

CCMT Turning Inserts

80° Rhombic Insert

7° positive flank inserts for semi-finish and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including soft and exotic alloys.

Insert Grade UE6020
P10-P25 CVD coated insert for use on steel

See full description
Specifications for CCMT 09T304 Insert Grade UE6020
  • Shape
    80° Rhombic
  • Material
    Carbide
  • MFR Part No.
    7006988
  • Insert Style
    CCMT
  • ISO Designation
    CCMT 09T304
  • Insert Size
    09T304
  • Corner Radius
    0.4
  • Clearance Angle
    7°
  • Material Application
    Exotic Alloys
  • Manufacturer Grade
    UE6020

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome