Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
CCMT 09T304-MM Insert Grade 2025
By Sandvik Coromant
Order Code:
ZT1167230X
Copy
£10.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.19
0%
5 +
£9.58
6%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
10.19
https://www.zoro.co.uk/shop/tools-and-machining/turning-inserts/ccmt-09t304-mm-insert-grade-2025/p/ZT1167230X
Add to quotation
Schedule an order and save 5%
View all Turning Inserts
Description
Suitable for External/Internal Toolholders
Tags:
#BulkDiscount
Specifications
Specifications for CCMT 09T304-MM Insert Grade 2025
Finish/Coating
Ti(C,N)+Al2O3+TiN
Inscribed Circle
9.525mm
Corner Radius
0.4
Thickness
3.97mm
Cutting Edge Length
9.7mm
Chipbreaker
MM
Material Application
Stainless Steels
Steels
ISO Category Grade
M
P
ISO Cut
M25
P35
Insert Size
09T304
Manufacturer Grade
2025
Material
Carbide
Clearance Angle
7°
Insert Style
CCMT
Shape
80° Rhombic
Cutting Direction
Neutral
ISO Designation
CCMT 09T304-MM
Pack Quantity
1
MFR Part No.
11146811
ISO Category
M
P