CCMT 09T304-PM Insert Grade T9125
0
1

CCMT 09T304-PM Insert Grade T9125

Order Code: ZT1167329X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

CCMT Turning Inserts

80° Rhombic Inserts

Insert grade T9125
ISO Range - (P20-P30)
Coating Layers: CVD Al2O3/TiCN
CVD Al2O3/TiCN coated grade for steel and heavy cutting

See full description
Specifications for CCMT 09T304-PM Insert Grade T9125
  • Material
    Carbide
  • Material Application
    Steel
  • Insert Style
    CCMT
  • Corner Radius
    0.4
  • ISO Designation
    CCMT 09T304-PM
  • Manufacturer Grade
    T9125
  • Chipbreaker
    PM
  • Shape
    80° Rhombic
  • Cutting Edge Length
    9.7mm
  • Insert Size
    09T304
  • Thickness
    3.97mm
  • ISO Cut
    P20 to P30
  • Finish/Coating
    Al2O3+TiCN
  • ISO Category Grade
    P
  • Clearance Angle
    7°
  • Inscribed Circle
    9.525mm
  • Pack Quantity
    1
  • MFR Part No.
    6865005
  • ISO Category
    P