CCMT 09T304-SM Insert Grade IC9150

Order Code: ZT1166231X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.576%
10 +£6.1512%


Description

CCMT Turning Inserts

80° Rhombic Insert

Single-sided, 7° positive relief angle inserts for semi-finish and finish cutting. "M" tolerance edge condition for general applications. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including non-ferrous and exotic alloys.

Insert Grade IC9150
ISO Range - (P01-P30)(K05-K15)
Coating - CVD TiCN+Al2O3+TiN
Hard substrate with a cobalt enriched layer. Recommended for high speed machining of steel at stable conditions.


Chipbreaker: SM. Application Finish

See full description
Specifications for CCMT 09T304-SM Insert Grade IC9150
  • ISO Category Grade
    K
    P
  • Corner Radius
    0.4
  • Insert Style
    CCMT
  • Shape
    80° Rhombic
  • Material
    Carbide
  • Finish/Coating
    Al2O3+TiCN+TiN
  • Material Application
    Cast Iron
    Steel
  • Cutting Edge Length
    9.7mm
  • ISO Designation
    CCMT 09T304-SM
  • Thickness
    3.97mm
  • Chipbreaker
    SM
  • ISO Cut
    P01 to P30
    K05 to K15
  • Insert Size
    09T304
  • Manufacturer Grade
    IC9150
  • Inscribed Circle
    9.525mm
  • Clearance Angle
    7°
  • Pack Quantity
    1
  • MFR Part No.
    5507221
  • ISO Category
    P
    K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome