CCMT 09T304W-FM T9415 Turning Insert - Positive

Order Code: ZT3302747S

£7.29each Inc VAT (20%)
£72.90 minimum order value
QuantityPriceDiscount
1 - 9£7.290%
10 +£6.935%

Minimum order quantity: 10.

Description

This single-sided 80° rhomboid CCMT turning insert has a positive insert geometry and was designed for the fine to heavy machining of steels. The inscribed circle has a diameter of 9.525mm, 3.97mm thickness, and 0.2mm nose radius. Chip breaker has a WIPER edge design.

Features and Benefits
• T9415 is the most advanced MT-CVD coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds

Typical Applications
• Steel
• Cast Steel
• Cast Iron

See full description
Specifications for CCMT 09T304W-FM T9415 Turning Insert - Positive
  • Inscribed Circle
    9.53mm
  • Chipbreaker
    W-FM
  • Corner Radius
    0.4mm
  • Cutting Edge Length
    9.7mm
  • Insert Size
    9
  • Finish/Coating
    MT-CVD
  • Material
    Carbide
  • Clearance Angle
    7°
  • ISO Designation
    CCMT09T304W-FM, T9415
  • Shape
    80° Rhombic
  • MFR Part No.
    8345910
  • Thickness
    3.97mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome