CCMT 09T308-14 Insert Grade IC9250

Order Code: ZT1166215X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.576%
10 +£6.1512%


Description

IC30N Grade description: (P05 - P25). Cermet grade for carbon steel, tool steel, alloy steel, steel casting, malleable cast iron, austenitic stainless steel, martensitic stainless steel, free cutting steel. Suitable for medium speed, medium feed and interrupted cut.
IC9250 (P20-P30 M15-M30) TiCN/Al2O3/TIN multilayer, CVD coated. For grooving/turning forged, low carbon, low alloyed steel parts. For finishing & medium machining of stainless.
IC907 (P10-P30 M05-M20 S05-S20 H05-H15) Tough submicron substrate, TiAIN PVD coated. Suitable for turning heat resistant alloys, austenitic stainless and hard steel at low to medium speeds.
IC9025 (P20-P30 M15-M30) TiCN/Al2O3/TIN multilayer, CVD coated. For roughing/semi-finishing at medium speed. For unstable machining conditions. Very tough.

Chip Breaker: SM. Application: Finish.
Chip Breaker: 14. Application: Finish/Medium.

See full description
Specifications for CCMT 09T308-14 Insert Grade IC9250
  • Shape
    80° Rhombic
  • Insert Size
    09T308
  • Manufacturer Grade
    IC9250
  • ISO Cut
    P10 to P35
    M05 to M20
  • Inscribed Circle
    9.525mm
  • Material Application
    Non-Ferrous Metal
    Steel
  • Cutting Edge Length
    9.7mm
  • Thickness
    3.97mm
  • Finish/Coating
    Al2O3+TiCN+TiN
  • Clearance Angle
    7°
  • ISO Designation
    CCMT 09T308-14
  • Corner Radius
    0.8
  • Material
    Carbide
  • Insert Style
    CCMT
  • Cutting Direction
    Neutral
  • ISO Category Grade
    P
    M
  • Chipbreaker
    14
  • Pack Quantity
    1
  • MFR Part No.
    5507534
  • ISO Category
    P
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome